This product requires certification to purchase.

1-4/5 in. Wire Connector

Burndy

1-4/5 in. Wire Connector

  • Fast #
  • Part #BBIT4
  • Item #9044616
  • Manufacturer Part #BIT4
3.7 out of 5 Customer Rating
Brand image
Burndy

1-4/5 in. Wire Connector

  • Fast #
  • Part #BBIT4
  • Item #9044616
  • Manufacturer Part #BIT4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-1/4 in
Length
1-4/5 in
Width
1-4/25 in
Characteristics & Features
Material
Aluminum
Electrical & Operational Information
Volts
600V
Wire Gauge (AWG)
14 ga
Warranty & Product Information
Product Type
Tap Connector
UL Listed
Yes
UPC
781810134146