This product requires certification to purchase.

275k Btu/h Cast Iron Gas Boiler – NG/LP, Atmospheric Vent

Burnham Hydronics

275k Btu/h Cast Iron Gas Boiler – NG/LP, Atmospheric Vent

  • Fast #
  • Part #BK807HENEIL2
  • Item #10249348
  • Manufacturer Part #K807HENEIL2
4.6 out of 5 Customer Rating
Brand image
Burnham Hydronics

275k Btu/h Cast Iron Gas Boiler – NG/LP, Atmospheric Vent

  • Fast #
  • Part #BK807HENEIL2
  • Item #10249348
  • Manufacturer Part #K807HENEIL2
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
32-7/16 in
Width
27-1/2 in
Characteristics & Features
Boiler Type
Cast Iron Boiler
Material
Cast Iron
Electrical & Operational Information
BTU
340000
BTU Heat Rating
275000 Btu/h
Input (MBH)
340 MBH
Warranty & Product Information
Application
Commercial
CEC Compliant
Not for Sale in CA
UPC
672616694760