This product requires certification to purchase.

80.1% AFUE - 410 MBH - Cast Iron Gas-Fired Commercial Water Boiler - Atmospheric Vent

Burnham Hydronics

80.1% AFUE - 410 MBH - Cast Iron Gas-Fired Commercial Water Boiler - Atmospheric Vent

  • Fast #
  • Part #BK808HENEIL2
  • Item #10249349
  • Manufacturer Part #K808HENEIL2
5 out of 5 Customer Rating
Brand image
Burnham Hydronics

80.1% AFUE - 410 MBH - Cast Iron Gas-Fired Commercial Water Boiler - Atmospheric Vent

  • Fast #
  • Part #BK808HENEIL2
  • Item #10249349
  • Manufacturer Part #K808HENEIL2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
32-7/16 in
Width
31-1/4 in
Characteristics & Features
AFUE
80.1 %
Boiler Type
Cast Iron Boiler
Material
Cast Iron
Electrical & Operational Information
BTU
410000
BTU Heat Rating
410000 Btu/h
Input (MBH)
410 MBH
Warranty & Product Information
Application
Commercial, Residential
CEC Compliant
Not for Sale in CA
UPC
672616696757