This product requires certification to purchase.

15A Fast-Acting Cartridge Fuse

Bussmann

15A Fast-Acting Cartridge Fuse

  • Fast #
  • Part #BABC15
  • Item #132129
  • Manufacturer Part #ABC-15
3.7 out of 5 Customer Rating
Brand image
Bussmann

15A Fast-Acting Cartridge Fuse

  • Fast #
  • Part #BABC15
  • Item #132129
  • Manufacturer Part #ABC-15
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 6000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fast acting
  • Ceramic tube
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1/4 in
Length
1-1/4 in
Characteristics & Features
Material
Ceramic, Nickel Plated Brass
Electrical & Operational Information
AMP
15
Volts
125/250V
Warranty & Product Information
CSA Certified
CSA Class 1422-01, CSA Class 1422-30
Product Type
Fuse
UL Listed
Yes
UPC
051712700153