This product requires certification to purchase.

60A Time Delay Fuse

Bussmann

60A Time Delay Fuse

  • Fast #
  • Part #BHACR60
  • Item #9972201
  • Manufacturer Part #HAC-R-60
3.7 out of 5 Customer Rating
Brand image
Bussmann

60A Time Delay Fuse

  • Fast #
  • Part #BHACR60
  • Item #9972201
  • Manufacturer Part #HAC-R-60
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
81/100 in
Length
3 in
Electrical & Operational Information
AMP
60
Volts
250VAC
Warranty & Product Information
Product Type
Time Delay Fuse
UL Listed
UL 248-12