1-1/2 in. Galvanized DWV Pipe Hanger
1-1/2 in. Galvanized DWV Pipe Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 11-1/4 in
- Material:
- Wrot Copper
- UL Listed:
- No