Under Sink Cabinet Liner in Beige
Under Sink Cabinet Liner in Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Protects Vanity from Water Damage, Cleaner Spills and Mold
- Extends The Life of Your Cabinets
- Water Leak Notification via Drip Cone
- Channel Design Funnels Water Leaks to Front
- Trimmable for Custom Fit
- Tapered Sides for Snug Fit
- Flexible for Install & Easy to Clean
- Durable & Chemical Resistant
- Low Density Polyethylene - 100% Recyclable
- Holds 1.3 Quarts of Liquid
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Depth:
- 18 in
- GSA Approved:
- Yes
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Liner
- UL Listed:
- No
- Width:
- 24 in