This product requires certification to purchase.

Under Sink Cabinet Liner in White

Cabinet Savers

Under Sink Cabinet Liner in White

  • Fast #
  • Part #V3324WCP
  • Item #7589228
  • Manufacturer Part #3324WCP
5 out of 5 Customer Rating
Brand image
Cabinet Savers

Under Sink Cabinet Liner in White

  • Fast #
  • Part #V3324WCP
  • Item #7589228
  • Manufacturer Part #3324WCP
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Protects Sink Cabinet from Water Damage, Cleaner Spills and Mold
  • Extends The Life of Your Cabinets
  • Water Leak Notification via Drip Cone
  • Channel Design Funnels Water Leaks to Front
  • Trimmable for Custom Fit
  • Tapered Sides for Snug Fit
  • Flexible for Install & Easy to Clean
  • Durable & Chemical Resistant
  • Low Density Polyethylene - 100% Recyclable
  • Holds 3.4 Quarts of Liquid
  • Requires Certification
Dimensions & Measurements
Depth
24 in
Height
1-3/4 in
Width
33 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
Yes
IAPMO Listed
No
NSF Certified
No
Product Type
Liner
UL Listed
No
UPC
703856690769