This product requires certification to purchase.

White Vanity Liner 36 x 21 in.

Cabinet Savers

White Vanity Liner 36 x 21 in.

  • Fast #
  • Part #V3621WCP
  • Item #7589227
  • Manufacturer Part #3621WCP
4.7 out of 5 Customer Rating
Brand image
Cabinet Savers

White Vanity Liner 36 x 21 in.

  • Fast #
  • Part #V3621WCP
  • Item #7589227
  • Manufacturer Part #3621WCP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Protects Vanity from Water Damage, Cleaner Spills and Mold
  • Extends The Life of Your Cabinets
  • Water Leak Notification via Drip Cone
  • Channel Design Funnels Water Leaks to Front
  • Trimmable for Custom Fit
  • Tapered Sides for Snug Fit
  • Flexible for Install & Easy to Clean
  • Durable & Chemical Resistant
  • Low Density Polyethylene - 100% Recyclable
  • Holds 3.6 Quarts of Liquid
  • Requires Certification
Dimensions & Measurements
Height
1-3/4 in
Length
36 in
Width
34 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Application
Commercial, Residential
Product Type
Under Sink Cabinet Liner/Drip Tray
UPC
703856690783