This product requires certification to purchase.

3415 BTU Heater

Cadet Manufacturing

Com-Pak 3415 BTU Heater

  • Fast #
  • Part #C67505
  • Item #4623108
  • Manufacturer Part #67505
3.1 out of 5 Customer Rating
Brand image
Cadet Manufacturing

Com-Pak 3415 BTU Heater

  • Fast #
  • Part #C67505
  • Item #4623108
  • Manufacturer Part #67505
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rough-in dimensions: 8" W x 10-1/4" H x 4" D
  • Warm up in a hurry with a fast heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • Safety features turn heater off if normal operating temperatures are exceeded
  • Enjoy trouble free use thanks to durable, reliable design
  • No sharp edges
  • Unique compact design and horizontal or vertical mounting options suit any room
  • Includes built in adjustable thermostat
  • Five year warranty
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
12 in
Width
9 in
Characteristics & Features
Collection
Com-Pak
Color Finish Name
White
Electrical & Operational Information
AMP
3.6
BTU
3415
MBH
3.415
Power Source
Electric
Volts
208/240V
Watts
1000 W
Warranty & Product Information
ETL Listed
Yes
Product Type
Heater
UPC
027418675057