Small Metal Adapter Plate in Almond for Com-Pak CS Series Wall Heaters
Com-Pak Small Metal Adapter Plate in Almond for Com-Pak CS Series Wall Heaters
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Replace older heaters without any sheetrock work
- Use with Com-Pak series heaters
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- One year warranty
- Can be painted to match your walls with acrylic latex paint
Documents
Specifications
- Brand Model Compatibility:
- Com-Pak CS Series Wall Heaters
- Collection:
- Com-Pak
- Color Finish Name:
- Almond
- ETL Listed:
- Yes
- Height:
- 21-1/4 in
- Power Source:
- Electric
- Product Type:
- Adapter Plate
- Type:
- C67110
- Width:
- 12 in