Vertical Grill Kit in Almond for Com-Pak CS Series Wall Heaters
Com-Pak Vertical Grill Kit in Almond for Com-Pak CS Series Wall Heaters
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with Com-Pak heaters
- High temperature manual reset: turns off heater if normal operating temperatures are exceeded
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Easy installation
- Powder-coated paint is designed to eliminate sharp edges and provide a durable finish
Specifications
- Brand Model Compatibility:
- Com-Pak CS Series Wall Heaters
- Collection:
- Com-Pak
- Color Finish Name:
- Almond
- ETL Listed:
- Yes
- Height:
- 12 in
- Product Type:
- Grill
- Type:
- C67075
- Width:
- 9 in