This product requires certification to purchase.

3-1/2 in. Full Mortise Plain Bearing Hinge in Bright Brass

Cal-Royal

3-1/2 in. Full Mortise Plain Bearing Hinge in Bright Brass

  • Fast #
  • Part #CRH35US3
  • Item #5172688
  • Manufacturer Part #RH35 US3
4.4 out of 5 Customer Rating
Brand image
Cal-Royal

3-1/2 in. Full Mortise Plain Bearing Hinge in Bright Brass

  • Fast #
  • Part #CRH35US3
  • Item #5172688
  • Manufacturer Part #RH35 US3
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Bright Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • For residential weight doors
  • With 6 holes
  • Includes 5/8" radius round corner
  • Package quantity: 2 per box
  • Full mortise, plain bearing
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
0.08 ga
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Bright Brass
Warranty & Product Information
Application
Residential
UPC
632963253126