This product requires certification to purchase.

4-1/2x4-1/2 Ball Bearing Hingus26d

Cal-Royal

4-1/2x4-1/2 Ball Bearing Hingus26d

  • Fast #
  • Part #CBB31US26D
  • Item #9533905
  • Manufacturer Part #BB31US26D
4.1 out of 5 Customer Rating
Brand image
Cal-Royal

4-1/2x4-1/2 Ball Bearing Hingus26d

  • Fast #
  • Part #CBB31US26D
  • Item #9533905
  • Manufacturer Part #BB31US26D
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For standard weight doors
  • Also available with NRP option
  • Square corner
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
0.134 ga
Height
4 in
Width
4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Warranty & Product Information
Application
Commercial
Type
CBB31US26D