This product requires certification to purchase.

1-1/4 - 2 in. x 250 ft. Plastic Pipe Sleeve in Blue

Cal Western Converting

1-1/4 - 2 in. x 250 ft. Plastic Pipe Sleeve in Blue

  • Fast #
  • Part #CAL108B
  • Item #2369878
  • Manufacturer Part #108B
5 out of 5 Customer Rating
Brand image
Cal Western Converting

1-1/4 - 2 in. x 250 ft. Plastic Pipe Sleeve in Blue

  • Fast #
  • Part #CAL108B
  • Item #2369878
  • Manufacturer Part #108B
5 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stronger tube when compared to the competition of equal gauge
  • More rigid tube for easier "push on" installation
  • Resistant to acids and alkaline to better protect the pipe
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/4 in - 2 in
Length
250 ft
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic
Material Type
Polybutolyne
Warranty & Product Information
ASTM
ASTM D-1238, ASTM D-1505, ASTM D-1709, ASTM D-1922, ASTM D-882
Origin
Domestic
Product Type
Pipe Sleeve