This product requires certification to purchase.

Foam Closet Wrap

This product has been replaced by

Cal Western Converting 6 in. Plastic Foam Tape
Cal Western Converting 6 in. x 200 ft. Plastic Foam Tape
Manufacturer Part ##11
Cal Western Converting

Foam Closet Wrap

  • Fast #
  • Part #C021
  • Item #428260
  • Manufacturer Part #021
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Cal Western Converting 6 in. Plastic Foam Tape
Cal Western Converting 6 in. x 200 ft. Plastic Foam Tape
Manufacturer Part ##11
Cal Western Converting

Foam Closet Wrap

  • Fast #
  • Part #C021
  • Item #428260
  • Manufacturer Part #021
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Length:
200 ft
Material:
Foam
Product Type:
Closet Wrap
WaterSense Labeled:
No
Width:
6 in