This product requires certification to purchase.

3/4 in. 2-Way Brass Press Hydronic Zone Valve

Caleffi North America

3/4 in. 2-Way Brass Press Hydronic Zone Valve

  • Fast #
  • Part #CZ45P
  • Item #4878983
  • Manufacturer Part #Z45P
5 out of 5 Customer Rating
Brand image
Caleffi North America

3/4 in. 2-Way Brass Press Hydronic Zone Valve

  • Fast #
  • Part #CZ45P
  • Item #4878983
  • Manufacturer Part #Z45P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Press
End Connections
Press
Height
15/16 in
Length
5-5/8 in
Pressure - Maximum
300 psi
Valve Size
3/4 in
Width
2-3/8 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
24V
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications