This product requires certification to purchase.

3/4 in. Sweat 3 Way Mixing Valve

Caleffi North America

3/4 in. Sweat 3 Way Mixing Valve

  • Fast #
  • Part #C521509A
  • Item #3810676
  • Manufacturer Part #521509A
4.8 out of 5 Customer Rating
Brand image
Caleffi North America

3/4 in. Sweat 3 Way Mixing Valve

  • Fast #
  • Part #C521509A
  • Item #3810676
  • Manufacturer Part #521509A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Exclusive Lustertone® finish
  • Fully undercoated to dampen sound and prevent condensation
  • High quality stainless steel
  • U-channel type mounting system
  • Parts Warranty: 2 Years
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Flow Rate
3 gpm
Pressure - Maximum
200 psi
Valve Size
3/4 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Type
Mixing Valve
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes