This product requires certification to purchase.

1/2 in Brass FPT Dual Check Valve

Caleffi North America

AutoFill™ 1/2 in Brass FPT Dual Check Valve

  • Fast #
  • Part #C573403A
  • Item #3810712
  • Manufacturer Part #573403A
4.9 out of 5 Customer Rating
Brand image
Caleffi North America

AutoFill™ 1/2 in Brass FPT Dual Check Valve

  • Fast #
  • Part #C573403A
  • Item #3810712
  • Manufacturer Part #573403A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Parts warranty: 2 years
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure - Maximum
175 psi
Valve Size
1/2 in
Weight
1.7 lb
Characteristics & Features
Collection
AutoFill™
Material
Brass
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Type
Dual Check Valve
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI 372
ASSE Standards
ASSE 1012
CSA Certified
CSA B64.3
FM Approved
No
IAPMO Listed
No
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Residential
UL Listed
No