This product requires certification to purchase.

365 psi Hydronic Fast Fill Valve 3/4 in.

Caleffi North America

AutoFill™ 5350 Series 365 psi Hydronic Fast Fill Valve 3/4 in.

  • Fast #
  • Part #C535056A
  • Item #7829609
  • Manufacturer Part #535056A
5 out of 5 Customer Rating
Brand image
Caleffi North America

AutoFill™ 5350 Series 365 psi Hydronic Fast Fill Valve 3/4 in.

  • Fast #
  • Part #C535056A
  • Item #7829609
  • Manufacturer Part #535056A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Union Press
End Connection 2
Union Press
End Connections
Union Press
Height
4-7/16 in
Length
6-1/4 in
Valve Size
3/4 in
Characteristics & Features
Valve Body Material
Brass
Valve Type
Fill Valve
Warranty & Product Information
Application
Commercial