This product requires certification to purchase.

Press Hydronic Pressure Control Valve 175 psi

Caleffi North America

Autofill™ Press Hydronic Pressure Control Valve 175 psi

  • Fast #
  • Part #C573006A
  • Item #7828876
  • Manufacturer Part #573006A
4.3 out of 5 Customer Rating
Brand image
Caleffi North America

Autofill™ Press Hydronic Pressure Control Valve 175 psi

  • Fast #
  • Part #C573006A
  • Item #7828876
  • Manufacturer Part #573006A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Pressure - Maximum
175 psi
Valve Size
1/2 in
Characteristics & Features
Valve Body Material
Brass
Valve Type
Hydronic Pressure Control Valve