This product requires certification to purchase.

1 in. Press Hydronic Air Eliminator 150 psi Brass

Caleffi North America

Dirtmag® Pro 1 in. Press Hydronic Air Eliminator 150 psi Brass

  • Fast #
  • Part #C546366AM
  • Item #9788127
  • Manufacturer Part #546366AM
3.9 out of 5 Customer Rating
Brand image
Caleffi North America

Dirtmag® Pro 1 in. Press Hydronic Air Eliminator 150 psi Brass

  • Fast #
  • Part #C546366AM
  • Item #9788127
  • Manufacturer Part #546366AM
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dual magnet dirt separator (press)
  • Internal magnet in drywell
  • External clip-on magnet
  • Ferrous impurities separation efficiency: 100%
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flow Rate
14 gpm
Length
6-3/16 in
Pressure - Maximum
150 psi
Valve Size
3/4 in
Characteristics & Features
Collection
Dirtmag® Pro
Material
Brass
Valve Body Material
Brass