This product requires certification to purchase.

Brass 7-1/2" Tall 150 PSI Capacity Air Separator for Horizontal Pipes with 1-1/4" Union Press for 5-1/8" Lay Length

Caleffi North America

DISCAL Brass 7-1/2" Tall 150 PSI Capacity Air Separator for Horizontal Pipes with 1-1/4" Union Press for 5-1/8" Lay Length

  • Fast #
  • Part #C551067A
  • Item #7829552
  • Manufacturer Part #551067A
5 out of 5 Customer Rating
Brand image
Caleffi North America

DISCAL Brass 7-1/2" Tall 150 PSI Capacity Air Separator for Horizontal Pipes with 1-1/4" Union Press for 5-1/8" Lay Length

  • Fast #
  • Part #C551067A
  • Item #7829552
  • Manufacturer Part #551067A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The DISCAL® air separator is used to continuously remove the air contained in hydronic circuits of heating and cooling systems.
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
7-1/2 in
Characteristics & Features
Collection
DISCAL
Material
Brass
Warranty & Product Information
Type
C551067A