This product requires certification to purchase.

1 in. Forged Brass Press Pressure Reducing Valve

Caleffi North America

PresCal™ 1 in. Forged Brass Press Pressure Reducing Valve

  • Fast #
  • Part #C535661HA
  • Item #7829634
  • Manufacturer Part #535661HA
3.6 out of 5 Customer Rating
Brand image
Caleffi North America

PresCal™ 1 in. Forged Brass Press Pressure Reducing Valve

  • Fast #
  • Part #C535661HA
  • Item #7829634
  • Manufacturer Part #535661HA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Unique noise reducing pressure balanced cartridge
  • Low friction, anti-scale moving parts
  • High flow seat design
  • Dial indicator with direct readout
  • Replaceable cartridge
  • Integral stainless steel filter
  • Adjustment locking screw
  • Optional outlet pressure gauge
  • Protective cover made from UV stabilized ABS.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
4-1/2 in
Length
7-3/4 in
Valve Size
1 in
Weight
3.1 lb
Characteristics & Features
Collection
PresCal™
Material
Forged Brass
Valve Body Material
Forged Brass
Valve Seat Material
Stainless Steel
Valve Type
Pressure Reducing Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASSE Standards
ASSE 1003
ASTM
ASTM F-1807, ASTM F-1960
CSA Certified
Yes
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
UL 2043