This product requires certification to purchase.

3/4 in. 300 psi Brass Pressure Reducing Valve

Caleffi North America

PresCal™ 3/4 in. 300 psi Brass Pressure Reducing Valve

  • Fast #
  • Part #C535951HA
  • Item #7829359
  • Manufacturer Part #535951HA
5 out of 5 Customer Rating
Brand image
Caleffi North America

PresCal™ 3/4 in. 300 psi Brass Pressure Reducing Valve

  • Fast #
  • Part #C535951HA
  • Item #7829359
  • Manufacturer Part #535951HA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Flow Rate
12.3 gpm
Pressure - Maximum
300 psi
Valve Size
3/4 in
Characteristics & Features
Collection
PresCal™
Material
Brass
Valve Type
Pressure Reducing Valve
Warranty & Product Information
ANSI
ANSI 61
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes