This product requires certification to purchase.

1 in. Press Zone Valve

Caleffi North America

Presscon™ 1 in. Press Zone Valve

  • Fast #
  • Part #CZ56P
  • Item #7183503
  • Manufacturer Part #Z56P
3.4 out of 5 Customer Rating
Brand image
Caleffi North America

Presscon™ 1 in. Press Zone Valve

  • Fast #
  • Part #CZ56P
  • Item #7183503
  • Manufacturer Part #Z56P
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Pressure - Maximum
300 psi
Valve Size
1 in
Characteristics & Features
Collection
Presscon™
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
240
Volts
24V
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
UL 873/UL 1995-18