This product requires certification to purchase.

0.6 HP 1 Gal 120 Max PSI Single-Stage Portable Electric (110 Volt) Reciprocating Air Compressor

California Air Tools

0.6 HP 1 Gal 120 Max PSI Single-Stage Portable Electric (110 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #CCAT1P1060S
  • Item #11756611
  • Manufacturer Part #CAT-1P1060S
4.3 out of 5 Customer Rating
Brand image
California Air Tools

0.6 HP 1 Gal 120 Max PSI Single-Stage Portable Electric (110 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #CCAT1P1060S
  • Item #11756611
  • Manufacturer Part #CAT-1P1060S
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ultra Quiet – Only 56 decibels
  • Oil-Free Pump – Cleaner air for better tool operation.
  • Two pressure control gauges
  • One – Female industrial “Push to Connect” quick connector
  • 120 PSI Maximum Pressure
  • 110v / 60 hz – Generator 2000 (running) Watts Min.
  • Low Amp Draw – 4.5 Amps
  • Tank fill rate from empty to full – 50 Seconds
  • Maximum continuous running 30-60 min. (Depending PSI & CFM)
  • Duty Cycle – 70/30
  • Requires Certification
Dimensions & Measurements
Capacity
1 gal
Height
29 in
Length
12-1/2 in
Pressure - Maximum
120 psi
Weight
29 lb
Width
14-7/10 in
Characteristics & Features
Material
Alloy Steel
Portable
Yes
Tank Style
Horizontal
Electrical & Operational Information
AMP
4.5
Decibel Rating (dB)
56 dB
Horsepower
0.6 hp
Phase
Single Phase
Power Source
Electric
Volts
110V
Warranty & Product Information
Product Type
Compressor
Type
CCAT1P1060S