This product requires certification to purchase.

1 HP 4.6 Gal 120 Max PSI Single-Stage Portable Electric (110 Volt) Steel Twin Tank Reciprocating Air Compressor

California Air Tools

1 HP 4.6 Gal 120 Max PSI Single-Stage Portable Electric (110 Volt) Steel Twin Tank Reciprocating Air Compressor

  • Fast #
  • Part #CCAT4610S
  • Item #11828139
  • Manufacturer Part #CAT-4610S
3.8 out of 5 Customer Rating
Brand image
California Air Tools

1 HP 4.6 Gal 120 Max PSI Single-Stage Portable Electric (110 Volt) Steel Twin Tank Reciprocating Air Compressor

  • Fast #
  • Part #CCAT4610S
  • Item #11828139
  • Manufacturer Part #CAT-4610S
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ultra Quiet – Only 60 decibels
  • Oil-Free Pump – Cleaner air for better tool operation.
  • Two pressure control gauges
  • Two – Female industrial “Push to Connect” quick connectors
  • Thermal Overload Protector
  • 110v / 60 hz – Generator 2500 (running) Watts Min.
  • Low Amp Draw – 8.5 Amps
  • Time to fill tank from empty to full – 130 Seconds
  • 4.6 Gallon Steel Air Tank
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4.6 gal
Height
20 in
Length
19-1/5 in
Pressure - Maximum
120 psi
Weight
56.2 lb
Width
17-1/4 in
Characteristics & Features
Material
Steel
Portable
Yes
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Tank Style
Hotdog
Electrical & Operational Information
AMP
8.5
Decibel Rating (dB)
60 dB
Horsepower
1 hp
Phase
Single Phase
Power Source
Electric
Volts
110V
Warranty & Product Information
Product Type
Drain Valve
Type
CCAT4610S