This product requires certification to purchase.

1 HP 8 Gal 120 Max PSI Single-Stage Portable Electric (110 Volt) Reciprocating Air Compressor

California Air Tools

1 HP 8 Gal 120 Max PSI Single-Stage Portable Electric (110 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #CCAT8010
  • Item #11756624
  • Manufacturer Part #CAT-8010
5 out of 5 Customer Rating
Brand image
California Air Tools

1 HP 8 Gal 120 Max PSI Single-Stage Portable Electric (110 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #CCAT8010
  • Item #11756624
  • Manufacturer Part #CAT-8010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ultra Quiet – Only 60 decibels
  • Oil-Free Pump – Cleaner air for better tool operation.
  • Two pressure control gauges
  • One- Female industrial “Push to Connect” quick connectors
  • 120 PSI Maximum Pressure
  • 110v / 60 hz – Generator 2500 (running) Watts Min.
  • Time to fill tank from empty to full – 165 Seconds
  • Recovery time from 90 PSI to 120 PSI – 60 Seconds
  • Duty Cycle – 70/30*
  • Less heat which dissipates more efficiently
  • Requires Certification
Dimensions & Measurements
Capacity
8 gal
Height
23 in
Length
26 in
Pressure - Maximum
120 psi
Weight
48 lb
Width
14 in
Characteristics & Features
Material
Alloy Steel
Portable
Yes
Tank Style
Hotdog
Electrical & Operational Information
AMP
8.5
Decibel Rating (dB)
60 dB
Horsepower
1 hp
Phase
Single Phase
Power Source
Electric
Volts
110V
Warranty & Product Information
Product Type
Compressor
Type
CCAT8010