This product requires certification to purchase.

2 HP 8 Gal 130 Max PSI Single-Stage Portable Electric (110 Volt) Reciprocating Air Compressor with Soundproof Cabinet and Auto Drain

California Air Tools

2 HP 8 Gal 130 Max PSI Single-Stage Portable Electric (110 Volt) Reciprocating Air Compressor with Soundproof Cabinet and Auto Drain

  • Fast #
  • Part #C10020SPCAD
  • Item #14054037
  • Manufacturer Part #10020SPCAD
3.9 out of 5 Customer Rating
Brand image
California Air Tools

2 HP 8 Gal 130 Max PSI Single-Stage Portable Electric (110 Volt) Reciprocating Air Compressor with Soundproof Cabinet and Auto Drain

  • Fast #
  • Part #C10020SPCAD
  • Item #14054037
  • Manufacturer Part #10020SPCAD
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ultra Quiet – Only 58 decibels
  • Oil-Free Pump – Cleaner air for better tool operation.
  • Two pressure control gauges
  • Two Female Industrial “Push to Connect” quick connector air ports (1/4″ NPT)
  • Easy Start Valve – For Less Starting Amperage
  • EZ-1-2321 Auto Drain Valve Factory Installed
  • Condor Pressure Switch
  • Thermal Overload Protector
  • 130 PSI Maximum Pressure
  • Requires Certification
Dimensions & Measurements
Capacity
10 gal
Height
32 in
Length
21 in
Pressure - Maximum
130 psi
Weight
190 lb
Width
26 in
Characteristics & Features
Material
Alloy Steel
Tank Style
Hotdog
Electrical & Operational Information
AMP
14
Decibel Rating (dB)
58 dB
Horsepower
2 hp
Phase
Single Phase
Power Source
Electric
Volts
110V
Warranty & Product Information
Product Type
Maintenance Kit
Type
C10020SPCAD
UPC
743369710288