This product requires certification to purchase.

4 HP 20 Gal 125 Max PSI Single-Stage Portable Electric (230 Volt) Reciprocating Air Compressor with Auto Drain and Soundproof Cabinet

California Air Tools

4 HP 20 Gal 125 Max PSI Single-Stage Portable Electric (230 Volt) Reciprocating Air Compressor with Auto Drain and Soundproof Cabinet

  • Fast #
  • Part #CCAT20040SPCAD
  • Item #11756616
  • Manufacturer Part #CAT-20040SPCAD
3.8 out of 5 Customer Rating
Brand image
California Air Tools

4 HP 20 Gal 125 Max PSI Single-Stage Portable Electric (230 Volt) Reciprocating Air Compressor with Auto Drain and Soundproof Cabinet

  • Fast #
  • Part #CCAT20040SPCAD
  • Item #11756616
  • Manufacturer Part #CAT-20040SPCAD
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ultra Quiet – Only 65 decibels
  • Oil-Free Pump – Cleaner air for better tool operation.
  • Two pressure control gauges
  • One – Female industrial “Push to Connect” quick connector
  • Easy Start Valve – For Less Starting Amperage
  • 220v / 60 hz / Single Phase – (No 208 Volts – if necessary, obtain 208 to 220 voltage booster)
  • Low Amp Draw – 14 Amps
  • Time to fill tank from empty to full – 150 Seconds
  • Recovery time from 95 PSI to 125 PSI – 40 Seconds
  • Duty Cycle – 70/30*
  • Requires Certification
Dimensions & Measurements
Capacity
20 gal
Height
33 in
Length
19 in
Pressure - Maximum
125 psi
Weight
230 lb
Width
38 in
Characteristics & Features
Material
Alloy Steel
Tank Style
Horizontal
Electrical & Operational Information
AMP
14
Decibel Rating (dB)
65 dB
Horsepower
4 hp
Phase
Single Phase
Power Source
Electric
Volts
220V
Warranty & Product Information
Product Type
Compressor
Type
CCAT20040SPCAD