This product requires certification to purchase.

Sp Ultra Quiet & Oil-Free 2Hp 20G Stl Tank Air Compressor W/ Auto Draim

California Air Tools

Sp Ultra Quiet & Oil-Free 2Hp 20G Stl Tank Air Compressor W/ Auto Draim

  • Fast #
  • Part #CCAT20020AD
  • Item #11756613
  • Manufacturer Part #CAT-20020AD
3.5 out of 5 Customer Rating
Brand image
California Air Tools

Sp Ultra Quiet & Oil-Free 2Hp 20G Stl Tank Air Compressor W/ Auto Draim

  • Fast #
  • Part #CCAT20020AD
  • Item #11756613
  • Manufacturer Part #CAT-20020AD
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ultra Quiet – Only 70 decibels
  • Oil-Free Pump – Cleaner air for better tool operation.
  • Two pressure control gauges
  • Two – Female industrial “Push to Connect” quick connectors
  • 125 PSI Maximum Pressure
  • 110v / 60 hz
  • Low Amp Draw – 14 Amps
  • Dedicated 15 amp outlet -14 gauge 25ft cord – Min. 5500 Watt Generator
  • Recovery time from 95 PSI to 125 PSI -1.00 Minute
  • Wheel Kit (no flat) and (2) Air Filters
  • Requires Certification
Dimensions & Measurements
Capacity
20 gal
Height
45 in
Length
20 in
Pressure - Maximum
125 psi
Weight
115 lb
Width
23 in
Characteristics & Features
Material
Alloy Steel
Portable
Yes
Tank Style
Vertical
Electrical & Operational Information
AMP
14
Decibel Rating (dB)
70 dB
Horsepower
2 hp
Phase
Single Phase
Power Source
Electric
Volts
110V
Warranty & Product Information
Product Type
Compressor
Type
CCAT20020AD