This product requires certification to purchase.

Sp Ultra Quiet & Oil-Free 4Hp 20G Dup Air Compressor 220V 1Ph

California Air Tools

Sp Ultra Quiet & Oil-Free 4Hp 20G Dup Air Compressor 220V 1Ph

  • Fast #
  • Part #CCAT20040C
  • Item #11756614
  • Manufacturer Part #CAT-20040C
4.6 out of 5 Customer Rating
Brand image
California Air Tools

Sp Ultra Quiet & Oil-Free 4Hp 20G Dup Air Compressor 220V 1Ph

  • Fast #
  • Part #CCAT20040C
  • Item #11756614
  • Manufacturer Part #CAT-20040C
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ultra Quiet – Only 75 decibels
  • Oil-Free Pump – Cleaner air for better tool operation.
  • Two pressure control gauges
  • One – Female Industrial “Push to Connect” quick connector
  • 125 PSI Maximum Pressure
  • 220 Volt / 60 Hertz / Single Phase (No 208 Volts – if necessary, obtain 208 to 220 voltage booster)
  • Low Amp Draw – 14 Amps
  • Recovery time from 95 PSI to 125 PSI – 40 Seconds
  • Time to fill tank from empty to full – 150 Seconds
  • Less heat which dissipates more efficiently
  • Requires Certification
Dimensions & Measurements
Capacity
20 gal
Height
45 in
Length
20 in
Pressure - Maximum
125 psi
Weight
115 lb
Width
23 in
Characteristics & Features
Material
Alloy Steel
Portable
Yes
Tank Style
Horizontal
Electrical & Operational Information
AMP
14
Decibel Rating (dB)
75 dB
Horsepower
2 hp
Phase
Single Phase
Power Source
Electric
Volts
220V
Warranty & Product Information
Product Type
Compressor
Type
CCAT20040C