This product requires certification to purchase.

Sp Ultra Quiet & Oil-Free 4Hp 60G Stl Tank Air Compressor W/ Auto Drai

California Air Tools

Sp Ultra Quiet & Oil-Free 4Hp 60G Stl Tank Air Compressor W/ Auto Drai

  • Fast #
  • Part #CCAT60040CAD
  • Item #11756622
  • Manufacturer Part #CAT-60040CAD
3.5 out of 5 Customer Rating
Brand image
California Air Tools

Sp Ultra Quiet & Oil-Free 4Hp 60G Stl Tank Air Compressor W/ Auto Drai

  • Fast #
  • Part #CCAT60040CAD
  • Item #11756622
  • Manufacturer Part #CAT-60040CAD
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ultra Quiet – Only 75 decibels
  • Oil-Free Pump – Cleaner air for better tool operation.
  • Two pressure control gauges
  • 125 PSI Maximum Pressure
  • 220 Volt / 60 Hertz / Single Phase – (No 208 Volts)
  • Low Amp Draw – 14 Amps
  • Time to fill tank from empty to full – 6:30 Minutes
  • Recovery time from 95 PSI to 125 PSI – 2:00 Minutes
  • Duty Cycle – 70/30
  • Requires Certification
Dimensions & Measurements
Capacity
60 gal
Height
66 in
Length
21 in
Pressure - Maximum
125 psi
Weight
29 lb
Width
29 in
Characteristics & Features
Material
Alloy Steel
Portable
No
Tank Style
Vertical
Electrical & Operational Information
AMP
14
Decibel Rating (dB)
75 dB
Horsepower
4 hp
Phase
Single Phase
Power Source
Electric
Volts
220V
Warranty & Product Information
Product Type
Compressor
Type
CCAT60040CAD