This product requires certification to purchase.

12 in. Descanso Grab Bar in Polished Chrome

California Faucets

Palomar 12 in. Descanso Grab Bar in Polished Chrome

  • Fast #
  • Part #C9412D30KPC
  • Item #10403358
  • Manufacturer Part #9412D-30K-PC
3.9 out of 5 Customer Rating
Brand image
California Faucets

Palomar 12 in. Descanso Grab Bar in Polished Chrome

  • Fast #
  • Part #C9412D30KPC
  • Item #10403358
  • Manufacturer Part #9412D-30K-PC
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 8-15/16" spout center to center
  • 6-1/16" to 7-15/16" inlet center to center
  • 1/4 turn ceramic disc cartridge(s)
  • Spout max flow rate: 15 gpm at 60 psi
  • Handshower bracket mounts to wall
  • Handshower max flow rate: 1.8 gpm
  • Installation of upstream tempering device may be required.
  • Verify local codes.
  • Requires Certification

Documents


Specifications

Collection:
Palomar
Color Finish Name:
Polished Chrome
Proposition 65:
This product may contain Lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.
Type:
C9412D30KPC