This product requires certification to purchase.

Disposer Air Switch in Ultra Stainless Steel

California Faucets

Poetto Disposer Air Switch in Ultra Stainless Steel

  • Fast #
  • Part #C9611K50USS
  • Item #9129549
  • Manufacturer Part #9611-K50-USS
3.6 out of 5 Customer Rating
Brand image
California Faucets

Poetto Disposer Air Switch in Ultra Stainless Steel

  • Fast #
  • Part #C9611K50USS
  • Item #9129549
  • Manufacturer Part #9611-K50-USS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Ultra Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Solid brass construction
  • Requires control box (9615) sold separately
  • Over 30 finishes including 15 PVD finishes
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Height
15/16 in
Characteristics & Features
Collection
Poetto
Color Finish Category
Stainless Steel
Color Finish Name
Ultra Stainless Steel
Material
Brass
Warranty & Product Information
Product Type
Air Switch