This product requires certification to purchase.

Round Towel Ring in Burnished Brass

California Faucets

Rincon Bay™ Round Towel Ring in Burnished Brass

  • Fast #
  • Part #C45TRBBU
  • Item #9140786
  • Manufacturer Part #45-TR-BBU
5 out of 5 Customer Rating
Brand image
California Faucets

Rincon Bay™ Round Towel Ring in Burnished Brass

  • Fast #
  • Part #C45TRBBU
  • Item #9140786
  • Manufacturer Part #45-TR-BBU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Over 30 finishes including 14 PVD finishes
  • Solid brass construction
  • Adjustable wall mount to allow proper horizontal leveling
  • All mounting hardware included
  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Height:
2-5/16 in
Collection:
Rincon Bay™
Color Finish Category:
Brass Tones
Color Finish Name:
Burnished Brass
Height:
5-13/16 in
Material:
Brass
Mount Type:
Wall
Projection:
2-15/16 in
Shape:
Round
Width:
6 in