This product requires certification to purchase.

1/2 in. NPT Thermostatic Valve

California Faucets

StyleTherm® 1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #CTHT51R
  • Item #9949151
  • Manufacturer Part #THT51-R
5 out of 5 Customer Rating
Brand image
California Faucets

StyleTherm® 1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #CTHT51R
  • Item #9949151
  • Manufacturer Part #THT51-R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Forged brass construction
  • Max flow rate: 7.5 gpm (28 l/m) @ 60 psi - per outlet
  • Integral service stops with check valves
  • Single-handle temperature mixing
  • Thermostatic anti-scald protection
  • Genuine Vernet® mixing cartridge featuring
  • Polymer construction limits limescale build-up
  • Integrated filter screens
  • Integral dual non-shared ceramic disc cartridge
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Flow Rate
7.4 gpm
Height
4-7/8 in
Length
5-5/16 in
Valve Size
1/2 in
Width
5-1/2 in
Included Components
Built-in Stops
Yes
Characteristics & Features
Cartridge Type
Quarter Turn Ceramic Disc
Collection
StyleTherm®
Material
Brass
Number of Handles
Single Handle
Valve Body Material
Brass
Valve Type
Thermostatic Valve
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
IAPMO Listed
Yes