1/2 in. NPT Thermostatic Valve
StyleTherm® 1/2 in. NPT Thermostatic Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Forged brass construction
- Max flow rate: 7.4 gpm (28 l/m) @ 60 psi - per outlet
- Max flow rate: 9.5 gpm (36 l/m) @ 60 psi - per outlet
- Integral service stops with check valves
- Single-handle temperature mixing
- Thermostatic anti-scald protection
- Genuine Vernet® mixing cartridge featuring
- Polymer construction limits limescale build-up
- Integrated filter screens
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Mixing
- Collection:
- StyleTherm®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 9.5 gpm
- Height:
- 7-1/8
- Length:
- 5-5/16
- Material:
- Brass
- Number of Handles:
- Single Handle
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Valve
- Width:
- 5-1/2