This product requires certification to purchase.

12 in. Wall Shower Arm - Lined Base

California Faucets

Traditional 12 in. Wall Shower Arm - Lined Base

  • Fast #
  • Part #C911260PC
  • Item #10403254
  • Manufacturer Part #9112-60-PC
4.4 out of 5 Customer Rating
Brand image
California Faucets

Traditional 12 in. Wall Shower Arm - Lined Base

  • Fast #
  • Part #C911260PC
  • Item #10403254
  • Manufacturer Part #9112-60-PC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2" MIP inlet
  • 2" MIP outlet
  • Includes adjustable flange - 9130-60
  • Requires Certification
Dimensions & Measurements
Width
8 in
Characteristics & Features
Collection
Traditional
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass
Proposition 65
This product may contain Lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.
Warranty & Product Information
Application
Commercial, Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Type
C911260PC