This product requires certification to purchase.

4 in. Bathroom Sink Drain in Satin Nickel

California Faucets

ZeroDrain® 4 in. Bathroom Sink Drain in Satin Nickel

  • Fast #
  • Part #C9050ZBSN
  • Item #9127764
  • Manufacturer Part #9050ZB-SN
3.3 out of 5 Customer Rating
Brand image
California Faucets

ZeroDrain® 4 in. Bathroom Sink Drain in Satin Nickel

  • Fast #
  • Part #C9050ZBSN
  • Item #9127764
  • Manufacturer Part #9050ZB-SN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stopper is flush with flange in open position
  • Easy installation and maintenance of stopper
  • For use on sinks with overflow or less overflow
  • Polished and finished upper flange and stopper only
  • Connection: 1-1/4" x 4" tailpiece (7" version, 9069, sold separately)
  • US patented design No. D817,463
  • All brass construction
  • Over 30 finishes including 15 PVD finishes
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
ZeroDrain®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Opening:
2-1/4 in
Grid Drain Material:
Brass
Product Type:
Push & Seal Drain Assembly
Tailpiece Length:
4 in
Tailpiece Style:
Straight