This product requires certification to purchase.

CALVIN 25.25 INCH WIDE TWO PIECE ALUMINUM FRAMED FABRIC OUTDOOR CHAIR SET

CALVIN 25.25 INCH WIDE TWO PIECE ALUMINUM FRAMED FABRIC OUTDOOR CHAIR SET

  • Fast #
  • Part #R9703BK
  • Item #10781280
  • Manufacturer Part #9703-BK
3.2 out of 5 Customer Rating
Brand image

CALVIN 25.25 INCH WIDE TWO PIECE ALUMINUM FRAMED FABRIC OUTDOOR CHAIR SET

  • Fast #
  • Part #R9703BK
  • Item #10781280
  • Manufacturer Part #9703-BK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sturdy rust-resistant aluminum frame
  • Long-lasting resin wicker seat, arms, and back
  • Foam cushion contains three layers for extended comfort
  • Up to 500 hours rated UV resistant fabric
  • Requires Certification

Documents

Dimensions & Measurements
Depth
30-1/4 in
Height
31-1/4 in
Length
25-1/4 in
Width
25-1/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Acrylic, Aluminum, Wicker
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
R9703BK
UPC
752370970307