CALVIN 46.5 INCH ALUMINUM FRAMED WICKER OUTDOOR LOVESEAT
CALVIN 46.5 INCH ALUMINUM FRAMED WICKER OUTDOOR LOVESEAT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sturdy rust-resistant aluminum frame
- Three-layer foam cushion for extended comfort
- Durable acrylic outdoor fabric
- Resin wicker arms, seat, and back
- UV resistant fabric up to 500 hours
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 29-3/4 in
- Height:
- 31-1/2 in
- Length:
- 46-1/2 in
- Material:
- Foam, Wicker
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R9704BK
- UPC:
- 752370970406
- Width:
- 46-1/2 in