This product requires certification to purchase.

CALVIN 46.5 INCH ALUMINUM FRAMED WICKER OUTDOOR LOVESEAT

CALVIN 46.5 INCH ALUMINUM FRAMED WICKER OUTDOOR LOVESEAT

  • Fast #
  • Part #R9704GRY
  • Item #10781286
  • Manufacturer Part #9704-GRY
3.8 out of 5 Customer Rating
Brand image

CALVIN 46.5 INCH ALUMINUM FRAMED WICKER OUTDOOR LOVESEAT

  • Fast #
  • Part #R9704GRY
  • Item #10781286
  • Manufacturer Part #9704-GRY
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sturdy rust-resistant aluminum frame
  • Three-layer foam cushion for extended comfort
  • Durable acrylic outdoor fabric
  • Resin wicker arms, seat, and back
  • UV resistant fabric up to 500 hours
  • Requires Certification

Documents

Dimensions & Measurements
Depth
29-3/4 in
Height
31-1/2 in
Length
46-1/2 in
Width
46-1/2 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Foam, Wicker
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
R9704GRY
UPC
752370970413