This product requires certification to purchase.

Calvin 52"" Rectangle Metal Propane Fire Pit Table With Hidden Tank in Bronze Coral by Real Flame

Calvin 52"" Rectangle Metal Propane Fire Pit Table With Hidden Tank in Bronze Coral by Real Flame

  • Fast #
  • Part #R13034LPBRZC
  • Item #14104644
  • Manufacturer Part #13034LP-BRZC
3.9 out of 5 Customer Rating
Brand image

Calvin 52"" Rectangle Metal Propane Fire Pit Table With Hidden Tank in Bronze Coral by Real Flame

  • Fast #
  • Part #R13034LPBRZC
  • Item #14104644
  • Manufacturer Part #13034LP-BRZC
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Outputs up to 50,000 BTU
  • Included fire pit cover protects fire pit from the elements when not in use
  • Fire pit also functions as an outdoor patio table with its included lid
  • Constructed from durable aluminum and stainless steel and weather resistant for added durability
  • Electronic ignition type
  • Includes easy to use knob and push button controls
  • Includes fire table with leveling feet, 20.5" linear stainless steel burner, burner lid, lava rock filler, storage cover, AA battery, tank seat and 4' LP hose with regulator
  • 20 lb. propane tank not included
  • Adjustable flame height
  • Weather, UV and rust resistant
  • Requires Certification
Dimensions & Measurements
Height
24-1/2 in
Characteristics & Features
Color Finish Name
Bronze Coral
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
50000
Warranty & Product Information
Type
R13034LPBRZC
UPC
752370303419