This product requires certification to purchase.

30 in. Plastic Water Heater Pan

Camco Manufacturing

30 in. Plastic Water Heater Pan

  • Fast #
  • Part #CAM11420
  • Item #2197500
  • Manufacturer Part #11420
3.1 out of 5 Customer Rating
Brand image
Camco Manufacturing

30 in. Plastic Water Heater Pan

  • Fast #
  • Part #CAM11420
  • Item #2197500
  • Manufacturer Part #11420
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Protects your floors: The drain pan sits under your electric water heater, protecting your floor from leaks
  • Compatibility: Designed for electric water heaters with a recommended max diameter of 26-inches
  • Includes: 1-inch/1 ½-inch PVC drain fitting with gasket and a pre-cut side opening for the drain fitting; measurements: 2 ½-inch pan depth with a 32-inch (OD) and 30-inch (ID)
  • Easy to install: Pre-formed cut lines make installation easy; color: black
  • Construction: Constructed of resilient plastic for superior strength and durability; meets the size and construction requirements of the International Residential Code (IRC 2801.6) and state building codes for use with electric water heaters
  • Made in the USA: Product is proudly made in the USA
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Diameter
30 in
Drain Opening
1-1/2 in
Characteristics & Features
Material
Plastic
Material Type
Polypropylene, PVC
Shape
Round
Warranty & Product Information
UPC
014717114202