This product requires certification to purchase.

42 in. Aluminum Anode Rod

Camco Manufacturing

42 in. Aluminum Anode Rod

  • Fast #
  • Part #C11572
  • Item #83196
  • Manufacturer Part #11572
3.8 out of 5 Customer Rating
Brand image
Camco Manufacturing

42 in. Aluminum Anode Rod

  • Fast #
  • Part #C11572
  • Item #83196
  • Manufacturer Part #11572
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connections:
OD Tube
IAPMO Listed:
No
Length:
42 in
Material:
Aluminum
Product Type:
Anode Rod
Supply Pipe Connection Size:
5/8 in
UPC:
014717115728