This product requires certification to purchase.

1-1/2 in. ABS Silent Check Valve

Camis Industries

1-1/2 in. ABS Silent Check Valve

  • Fast #
  • Part #CCV00SL15
  • Item #2465712
  • Manufacturer Part #CV00SL15
3.4 out of 5 Customer Rating
Camis Industries

1-1/2 in. ABS Silent Check Valve

  • Fast #
  • Part #CCV00SL15
  • Item #2465712
  • Manufacturer Part #CV00SL15
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Material:
Plastic
Material Type:
ABS
Valve Body Material:
Plastic
Valve Port Opening:
Full Port
Valve Size:
1-1/2 in
Valve Type:
Check Valve