This product requires certification to purchase.

1/2 in. Poly x 1/2 in. MPT 90° Swivel Elbow

Camozzi Automation

1/2 in. Poly x 1/2 in. MPT 90° Swivel Elbow

  • Fast #
  • Part #C65200808
  • Item #10679685
  • Manufacturer Part #6520-08-08
3.7 out of 5 Customer Rating
Camozzi Automation

1/2 in. Poly x 1/2 in. MPT 90° Swivel Elbow

  • Fast #
  • Part #C65200808
  • Item #10679685
  • Manufacturer Part #6520-08-08
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Resistant to UV exposure
  • Better resistance to stress-cracking, abrasion, solvents, detergents, hydrocarbons and other fluid media
  • Simplified manifold circuits with broader variety of fitting combinations and shapes to select
  • Lighter weight for end-of-arm tooling and robotic handling
  • Compact design reduces overall dimensions for valve assemblies, packaging applications and control cabinets
  • 12% reduction in overall body size, compared to brass line
  • Full ID flow and high-relief undercuts offers greatest flow without restriction to circuit design flow calculations
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
MNPT
End Connection 2
Push
End Connections
MNPT x Push
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Coating
Nickel Plated
Fitting Type
Swivel Elbow
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
175
Pressure - High
145
Warranty & Product Information
Type
C65200808