This product requires certification to purchase.

1/4 in.Poly x 1/4 in.Poly 90° Elbow

Camozzi Automation

1/4 in.Poly x 1/4 in.Poly 90° Elbow

  • Fast #
  • Part #C65500400
  • Item #10679689
  • Manufacturer Part #6550-04-00
4.1 out of 5 Customer Rating
Camozzi Automation

1/4 in.Poly x 1/4 in.Poly 90° Elbow

  • Fast #
  • Part #C65500400
  • Item #10679689
  • Manufacturer Part #6550-04-00
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Resistant to UV exposure
  • Better resistance to stress-cracking, abrasion, solvents, detergents, hydrocarbons and other fluid media
  • Simplified manifold circuits with broader variety of fitting combinations and shapes to select
  • Lighter weight for end-of-arm tooling and robotic handling
  • Compact design reduces overall dimensions for valve assemblies, packaging applications and control cabinets
  • 12% reduction in overall body size, compared to brass line
  • Full ID flow and high-relief undercuts offers greatest flow without restriction to circuit design flow calculations
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Coating
Nickel Plated
Fitting Type
Union
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
175
Pressure - High
145
Warranty & Product Information
Type
C65500400